Adapter, Stainless Steel, Male NPT x Male BSPP, 1/4 in x 1/4 in, 316 Grade, 8,000 psi
Mfr # ZUSA-PF-8771
Zoro # G500421340
product price: $26.59
/eaKey Features
Specific Fitting Shape
Adapter
Pipe Fitting Material
Stainless Steel
Application
Air, Natural Gas, Oil, Potable Water, Steam
Standards
ANSI B31.1
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-PF-8771
Zoro #
G500421340
UPC #
193005127725
Country of Origin
China
Dimensions
Hex Size
3/4 in
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side A Nominal Pipe Size
1/4 in
Overall Length
1 7/16 in
Details
Specific Fitting Shape
Adapter
Pipe Fitting Material
Stainless Steel
Item
Stainless Steel Instrumentation Pipe Fittings
Application
Air, Natural Gas, Oil, Potable Water, Steam
Standards
ANSI B31.1
Color
Silver
Low Lead Compliance Level
Compliant
Maximum Operating Pressure
8,000 psi
Fitting Side B Type
BSPP
Includes Seal
No
Fitting Side B Gender
Male
Includes Pre-Applied Thread Sealant
No
Fitting Side B Pipe Threading
19
Fitting Side A Gender
Male
Fitting Side A Pipe Threading
18
Material Grade
316
Fitting Side A Type
NPT
Description
The ZORO SELECT - ZUSA-PF-8771 is a stainless steel instrumentation pipe fitting designed as an adapter to connect small-diameter tubing and piping with differing connection types. Made from 316 stainless steel, this fitting features male connections on both sides and is constructed to provide a joint rated for up to 8,000 psi for instrumentation, sampling, and control systems. It meets ANSI B31.1 standards and complies with low lead requirements for potable water systems.
Key Features:
- Material: 316 stainless steel
- Specific fitting shape: Adapter
- Connection types: Side A is NPT male, Side B is BSPP male
- Nominal pipe size: 1/4 in on both sides
- Thread size: 18 TPI on Side A, 19 TPI on Side B
- Maximum operating pressure: 8,000 psi
- Overall length: 1 7/16 in
- Hex size for wrenching: 3/4 in
- Color: Silver
- Does not include pre-applied thread sealant or sealing components
- Conforms to ANSI B31.1 standard
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.