Zoro Homepage

Adapter, SS, MNPT x MNPT

  • Mfr # ZUSA-PF-8776

  • Zoro # G400421174


product price: $13.69
/ea

Key Features

Specific Fitting Shape
Adapter
Pipe Fitting Material
Stainless Steel
Application
Air, Natural Gas, Oil, Potable Water, Steam
Standards
ANSI B31.1
Hex Size
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-8776
Zoro #
G400421174
UPC #
193005127770
Country of Origin
China

Dimensions

Hex Size
7/16 in
Fitting Side A Nominal Pipe Size
1/8 in
Overall Length
1 1/16 in
Fitting Side B Nominal Pipe Size
1/8 in

Details

Specific Fitting Shape
Adapter
Pipe Fitting Material
Stainless Steel
Item
Stainless Steel Instrumentation Pipe Fittings
Application
Air, Natural Gas, Oil, Potable Water, Steam
Standards
ANSI B31.1
Color
Silver
Fitting Side B Type
BSPT
Fitting Side B Pipe Threading
28
Includes Seal
No
Fitting Side A Type
NPT
Includes Pre-Applied Thread Sealant
No
Material Grade
316
Fitting Side B Gender
Male
Fitting Side A Pipe Threading
27
Low Lead Compliance Level
Compliant
Fitting Side A Gender
Male
Maximum Operating Pressure
10,000 psi

Description

Adapter, Stainless Steel, 316, 1/8 in, Male, NPT, 27, 1/8 in, Male, BSPT, 28, 10,000 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.