Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapter, SS, MNPT x MNPT

  • Mfr # ZUSA-PF-8779

  • Zoro # G700421294


product price: $33.69
/ea

Key Features

Specific Fitting Shape
Adapter
Pipe Fitting Material
Stainless Steel
Color
Silver
Application
Air, Natural Gas, Oil, Potable Water, Steam
Hex Size
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-8779
Zoro #
G700421294
UPC #
193005127800
Country of Origin
China

Dimensions

Hex Size
7/8 in
Fitting Side B Nominal Pipe Size
1/2 in
Overall Length
1 7/8 in
Fitting Side A Nominal Pipe Size
1/2 in

Details

Specific Fitting Shape
Adapter
Pipe Fitting Material
Stainless Steel
Item
Stainless Steel Instrumentation Pipe Fittings
Color
Silver
Application
Air, Natural Gas, Oil, Potable Water, Steam
Standards
ANSI B31.1
Includes Seal
No
Fitting Side A Type
NPT
Fitting Side B Pipe Threading
14
Fitting Side A Gender
Male
Fitting Side B Gender
Male
Maximum Operating Pressure
7,700 psi
Fitting Side A Pipe Threading
14
Low Lead Compliance Level
Compliant
Fitting Side B Type
BSPT
Includes Pre-Applied Thread Sealant
No
Material Grade
316

Description

The ZORO SELECT - ZUSA-PF-8779 is a stainless steel instrumentation pipe fitting designed for connecting small-diameter tubing or piping systems common in instrumentation, sampling, and control applications. Material: Grade 316 stainless steel. Joints are rated to withstand a maximum operating pressure of 7,700 psi in the configured installation. Applications: 316 stainless steel fittings with 1/2 in NPT on Side A and 1/2 in BSPT on Side B, rated up to 7,700 psi.

Key Features:

  • Material: Grade 316 stainless steel
  • Applications: 316 stainless steel fittings with 1/2 in NPT on Side A and 1/2 in BSPT on Side B, rated up to 7,700 psi
  • Connection Types: Male threaded ends with NPT on Side A and BSPT on Side B
  • Nominal Pipe Size: 1/2 inch on both sides
  • Threading: 14 threads per inch for both connections
  • Overall Length: 1 7/8 inches
  • Hex Size: 7/8 inch for wrench compatibility
  • Sealant: No pre-applied thread sealant or seals included
  • Standards: ANSI B31.1
  • Rating: Maximum operating pressure of 7,700 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.