Adapter, SS, MNPT x MNPT
Mfr # ZUSA-PF-8780
Zoro # G800421170
product price: $46.69
/eaKey Features
Specific Fitting Shape
Adapter
Pipe Fitting Material
Stainless Steel
Hex Size
1 1/8 in
Standards
ANSI B31.1
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-PF-8780
Zoro #
G800421170
UPC #
193005127817
Country of Origin
China
Dimensions
Hex Size
1 1/8 in
Overall Length
1 15/16 in
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Side A Nominal Pipe Size
3/4 in
Details
Specific Fitting Shape
Adapter
Pipe Fitting Material
Stainless Steel
Item
Stainless Steel Instrumentation Pipe Fittings
Standards
ANSI B31.1
Color
Silver
Application
Air, Natural Gas, Oil, Potable Water, Steam
Fitting Side B Type
BSPT
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Male
Fitting Side B Pipe Threading
14
Fitting Side A Type
NPT
Material Grade
316
Fitting Side A Gender
Male
Low Lead Compliance Level
Compliant
Maximum Operating Pressure
7,300 psi
Fitting Side A Pipe Threading
14
Description
Adapter, Stainless Steel, 316, 3/4 in, Male, NPT, 14, 3/4 in, Male, BSPT, 14, 7,300 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.