Adjustable Divider Panel Truck, Pushbar (Discontinued)
- Mfr # APT-2460-6MR
- Zoro # G7367491
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APT-2460-6MR
Zoro #
G7367491
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Height
36 in
Overall Length
63 1/4 in
Overall Width
24 in
Deck Length
60 in
Deck Width
24 in
Deck Height
9 1/4 in
Caster Wheel Dia.
6 in
Caster Wheel Width
2 in
Details
Color
Gray Frame/Blue Handles
Load Capacity
2000 lb
Item
Adjustable Sheet and Panel Truck
Includes
(2) Heavy Duty Uprights
Frame Material
Steel
Finish
Powder Coated
Caster Wheel Type
(2) Swivel, (2) Rigid
Description
Adjustable Sheet and Panel Truck, Load Capacity 2000 lb, Overall Length 63 1/4 in, Overall Width 24 in, Overall Height 36 in, Deck Height 9 1/4 in, Deck Length 60 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.