Zoro Homepage

Adjustable Dolly, Cap 2000 lb, 24-1/2x34

  • Mfr # 48J131

  • Zoro # G5386841


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Load Capacity
2000 lb
Assembled
No
Platform Length
24 1/2 in
Deck LxWxH
24 1/2 in x 34 in x 7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48J131
Zoro #
G5386841
UPC #
190735500439
Country of Origin
China

Dimensions

Platform Length
24 1/2 in
Deck LxWxH
24 1/2 in x 34 in x 7 in
Caster Wheel Width
2 in
Caster Wheel Dia.
4 in
Platform Width
34 in
Platform Height
7 in
Overall Length
24 1/2 in
Overall Width
34 in
Deck Length
24 1/2 in
Caster Mounting Plate Size
4 1/2 in x 4 in
Maximum Deck Width
22 in
Deck Width
16 in
Deck Height
7 in
Overall LxWxH
24 1/2 in x 34 in x 7 in
Maximum Deck Length
34 in
Minimum Deck Length
24 1/2 in
Center Opening Width
34 in
Overall Height
7 in
Minimum Deck Width
16 in
Center Opening Length
24 1/2 in
Center Opening LxW
24 1/2 in x 34 in
Caster Width
2 in

Details

Color
Red
Load Capacity
2000 lb
Item
Open-Deck Steel General Purpose Dolly
Assembled
No
Max. Rectangle
34 in x 24-1/2 in
Platform Style
Flush, Open
Includes
Caster Brakes
Max. Square
24-1/2 in x 24-1/2 in
Platform Material
Steel
Number of Caster Wheels
4
For Use With
Multiple Size Totes
Load Capacity (Lb.)
2000 lb.
Caster Material
Phenolic
Caster Wheel Material
Phenolic
Caster Wheel Type
Solid
Min. Square
22 in x 22 in
Caster Wheel Bearings
Roller
Caster Wheel/Tread Material
Nylon
Connectable Ends
No
Caster Wheel Type/Material
Solid Rubber
Includes Tow Eye
Without Towing Eye
Non-Marking Casters/Wheels
No
Frame Material
Steel
Frame Finish
Powder Coated
End Style
Flush
Lip Type
Flush
Deck Material
Steel
Caster Mounting Type
Plate
Deck Surface
Smooth
Deck Style
Open
Caster/Wheel Configuration
(2) Swivel with Brake, (2) Swivel without Brake
Includes Reinforcing Cross Brace
Without Reinforcing Cross Brace
Wheel Type/Material
Solid Rubber
Brake Type
Side Pedal Brake
Weight
33 lb

Description

Open-Deck Steel General Purpose Dolly, Load Capacity 2,000 lb, Deck Length 24 1/2 in, Deck Width 16 in, Deck Height 7 in, Deck Material Steel, Deck Surface Smooth, Deck Style Open, Center Opening Length 24 1/2 in, Center Opening Width 34 in, Color Red, End Style Flush, Frame Material Steel, Lip Type Flush, Maximum Deck Length 34 in, Maximum Deck Width 22 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.