Zoro Homepage

Adjustable Dolly, Cap 3000 lb, 24-1/2x34

  • Mfr # 48J132

  • Zoro # G5319815


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Load Capacity
3,000 lb
Assembled
No
Platform Length
24 1/2 in
Deck LxWxH
24 1/2 in x 34 in x 8 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48J132
Zoro #
G5319815
UPC #
190735500446
Country of Origin
China

Dimensions

Platform Length
24 1/2 in
Deck LxWxH
24 1/2 in x 34 in x 8 7/8 in
Platform Width
34 in
Caster Wheel Dia.
6 in
Platform Height
8 7/8 in
Caster Wheel Width
2 in
Overall Length
24 1/2 in
Overall Width
34 in
Deck Length
24 1/2 in
Maximum Deck Length
34 in
Deck Height
9 1/2 in
Overall LxWxH
24 1/2 in x 34 in x 8 7/8 in
Caster Mounting Plate Size
4 1/2 in x 4 in
Minimum Deck Width
16 in
Center Opening LxW
24 1/2 in x 34 in
Minimum Deck Length
24 1/2 in
Center Opening Width
34 in
Deck Width
16 in
Overall Height
8 7/8 in
Maximum Deck Width
22 in
Center Opening Length
24 1/2 in
Caster Width
2 in

Details

Color
Red
Load Capacity
3,000 lb
Item
Open-Deck Steel General Purpose Dolly
Assembled
No
Max. Rectangle
34 in x 24-1/2 in
Min. Square
22 in x 22 in
Platform Material
Steel
Caster Wheel Material
Phenolic
For Use With
Multiple Size Totes
Caster Wheel Type
Solid
Includes
Caster Brakes
Platform Style
Flush, Open
Number of Caster Wheels
4
Max. Square
24-1/2 in x 24-1/2 in
Connectable Ends
No
Wheel Type/Material
Solid Rubber
Deck Style
Open
Deck Surface
Smooth
Frame Material
Steel
Deck Material
Steel
Caster Mounting Type
Plate
Includes Reinforcing Cross Brace
Without Reinforcing Cross Brace
Frame Finish
Powder Coated
Caster/Wheel Configuration
(2) Swivel with Brake, (2) Swivel without Brake
Caster Wheel Type/Material
Solid Rubber
Brake Type
Side Pedal Brake
Includes Tow Eye
Without Towing Eye
End Style
Flush
Non-Marking Casters/Wheels
No
Lip Type
Flush
Caster Wheel/Tread Material
Nylon
Caster Wheel Bearings
Roller
Weight
36.5 lb

Description

Open-Deck Steel General Purpose Dolly, Load Capacity 3,000 lb, Deck Length 24 1/2 in, Deck Width 16 in, Deck Height 9 1/2 in, Deck Material Steel, Deck Surface Smooth, Deck Style Open, Center Opening Length 24 1/2 in, Center Opening Width 34 in, Color Red, End Style Flush, Frame Material Steel, Lip Type Flush, Maximum Deck Length 34 in, Maximum Deck Width 22 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.