Zoro Homepage

Adjustable Drum Dolly, 1200 lb, 5-3/8 In H

  • Mfr # 6FVJ5

  • Zoro # G1626493


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Overall Height
5 3/8 in
Overall Width
20 in
Material
Steel
Color
Red
Load Capacity
1,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6FVJ5
Zoro #
G1626493
UPC #
190735540763
Country of Origin
China

Dimensions

Overall Height
5 3/8 in
Overall Width
20 in
Inside Dia.
Adjustable
Height
5 3/8 in
Caster Width
1 1/8 in
Outside Dia.
20 in
Caster Dia.
3 in
Outside Diameter
20 in
Caster Mounting Height
4 1/8 in
For Maximum Container Diameter
23 in
Caster Wheel Dia.
3 in
Lip Height
1 1/2 in
Caster Mounting Plate Size
3 5/8 in x 2 1/2 in
Deck Height
5 3/8 in
For Maximum Container Height
34 1/2 in
Caster Wheel Width
1 1/8 in
Axle Dia.
5/8 in
Overall Depth
20 in
Axle-Mounted Wheel Dia.
3 in
Axle-Mounted Wheel Width
1 1/8 in

Details

Material
Steel
Color
Red
Load Capacity
1,200 lb
Item
Adjustable Cross-Brace Drum Dolly
Assembled
Yes
Number of Casters
4
Caster Material
Steel
Dolly Capacity
1,200 lb
Drum Capacity
30 gal; 55 gal; 85 gal; 95 gal
Features
High Capacity Load
Includes
(16) Bolts, (16) Nuts
Weight
25 lb
Frame Material
Steel
Caster Frame Material
Steel
Caster/Wheel Mounting Location
Standard
Caster Mounting Type
Plate
Adjustment Type
Bolt
Securing Mechanism
No Securing Mechanism
For Container Capacity
30 gal to 95 gal
Caster Brake Type
No Caster Brake
Frame Finish
Powder Coated
Deck Type
Open
Method of Construction
Welded
For Container Material
Plastic, Steel
Includes Tilt Pedal
Without Tilt Pedal
Caster/Wheel Configuration
(4) Swivel
Non-Marking Casters/Wheels
Yes
Caster Wheel Bearings
Plain
Deck Shape
X-Shape
Frame Gauge
9 ga
Caster Wheel/Tread Material
Iron
For Cntnr Cap
30 gal to 95 gal
Type
Cross Arm
Axle-Mounted Wheel Type
Solid
Compatible with Product Type
Drum
Rim Catch Type
Fixed
Axle-Mounted Wheel/Tread Material
Iron
For Surface Type
Brick, Concrete
Hub Position
Center Mount
Axle-Mounted Wheel Bearings
Roller

Description

Drum Dolly, Load Capacity 1,200 lb, For Cntnr Cap 30 gal to 95 gal, Deck Height 5 3/8 in, Deck Shape X-Shape, Deck Type Open, For Container Material Plastic, Steel, For Maximum Container Diameter 23 in, For Maximum Container Height 34 1/2 in, Adjustment Type Bolt, Frame Material Steel, Frame Gauge 9 ga, Rim Catch Type Fixed, Securing Mechanism No Securing Mechanism, Frame Finish Powder Coated, Axle-Mounted Wheel Dia. 3 in, Axle-Mounted Wheel Type Solid, Caster Wheel Dia. 3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.