Zoro Homepage

Adjustable Fan Switch, 140-180

  • Mfr # 6UEE2

  • Zoro # G3659223


product price: $15.25
/ea

Key Features

Temp. Range (F)
120 to 180
Type
Adjustable Fan
Switch Type
SPST
Depth (In.)
1 3/4 in
Width (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6UEE2
Zoro #
G3659223
UPC #
190735544808
Country of Origin
China

Dimensions

Depth (In.)
1 3/4 in
Width (In.)
2 in
Height (In.)
1 1/4 in
Mounting Hole Diameter
1/8 in
Overall Height
1 1/4 in
Terminal Size
1/4 in
Face Diameter
2 in
Mounting Base Width
1 3/4 in
Mounting Base Length
2 in
Overall Width
2 in
Overall Depth
1 3/4 in

Details

Item
Temperature Fan Controller
Temp. Range (F)
120 to 180
Type
Adjustable Fan
Switch Type
SPST
Switch Closes @ (F)
140 to 180
Switch Opens @ (F)
120 to 160
Voltage Range
120 to 240
Resistive Amps @ 120V
25 A
Resistive Rating 240V
25
Pilot Duty Contacts (VA)
125 VA
Inductive Amps @ 120V
14 A
Switch Action
Close on Rise
Differential
20
Circuit #1 Switch Closes @ (F)
140 Degrees to 180 Degrees
Circuit #1 Switch Opens @ (F)
120 Degrees to 160 Degrees
Inductive Amps @ 240V
10 A
Resistive Amps @ 240V AC
25 A
Contact Form
SPST
Standards
cULus Recognized
Reset Type
Automatic Reset
Wire Connections
Spade Terminals
Switch Closing Temperature
140 Degrees F, 180 Degrees F
Mounting Hole Center to Center Distance
1 5/8 in
Pilot Contact Rating
125 VA
Mounting
Surface Mount
Input Voltage
120V AC, 240V AC
Number of Mounting Holes
2
Application
Adjustable Fan Control
Weight
1 oz
Temperature Differential
20 Degrees F
IP Rating
Not Rated
Product Type
Temperature Fan Controller
Resistive Amps @ 120V AC
25 A
Resistive Amps @ 277V AC
25 A
Switch Opening Temperature
120 Degrees F, 160 Degrees F

Description

Temperature Fan Controller, Application Adjustable Fan Control, Mounting Surface Mount, Contact Form SPST, Switch Action Close on Rise, Reset Type Automatic Reset, Switch Closing Temperature 140 Degrees F, 180 Degrees F, Switch Opening Temperature 120 Degrees F, 160 Degrees F, Input Voltage 120V AC, 240V AC, Maximum Control Temperature Not Applicable, Minimum Control Temperature Not Applicable, Mounting Base Length 2 in, Mounting Base Width 1 3/4 in, Product Type Temperature Fan Controller

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.