Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Handle, 0.35" Screw Length

  • Mfr # MA-59003

  • Zoro # G3351000


product price: $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Base Dia. (In.)
0.53
Color
Black
Diameter
10mm
Finish
Powder Coated
Height
31mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA-59003
Zoro #
G3351000
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Base Dia. (In.)
0.53
Diameter
10mm
Height
31mm
Length
40mm
Screw Length
8.89mm
Thread Size
5 mm
Overall Length
40 mm
Height (In.)
0.94
Overall Height
31 mm
Hub Height
24 mm
Handle Length
40 mm
Thread Length
9 mm

Details

Color
Black
Finish
Powder Coated
Knob Type
Adjustable Handle
Material
303 Stainless Steel, Zinc
Style
Modern Design
Type
Internal Thread, Stainless Steel Reamed
Components
Stainless Steel
Handle
0 Degrees
Thread Type
Reamed
Item
Adjustable Handle
Components Material
Stainless Steel
Features
High Strength, Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size
Handle Material
Zinc
Handle Type
Teardrop
Resistance Properties
Corrosion-Resistant
Finish - Machining
Powder Coated
Measurement System
Metric
Thread Material
Stainless Steel

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Stainless Steel, Color Black, Thread Size 5 mm, Screw Length 8.89mm, Overall Height 31 mm, Overall Length 40 mm, Thread Type Reamed, Features High Strength, Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size, Thread Pitch Not Applicable, Resistance Properties Corrosion-Resistant, Mounting Type Unthreaded Hole, Finish - Machining Powder Coated, Seal Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.