Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Handle, 0.55" Screw Length

  • Mfr # MA-79033

  • Zoro # G3353213


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Base Dia. (In.)
0.85
Color
Black
Diameter
16mm
Finish
Powder Coated
Height
58mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA-79033
Zoro #
G3353213
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Base Dia. (In.)
0.85
Diameter
16mm
Height
58mm
Length
80mm
Screw Length
13.97mm
Thread Size
8 mm
Overall Length
90.75 mm
Overall Height
58 mm
Height (In.)
1.48
Thread Length
14 mm

Details

Color
Black
Finish
Powder Coated
Knob Type
Adjustable Handle
Material
Diecast Zinc, Carbon Steel
Style
Classic Ball
Thread Type
Reamed
Handle
0 Degrees
Item
Adjustable Handle
Components
Steel
Type
Internal Thread, Stainless Steel Reamed
Components Material
Steel
Handle Type
Ball Knob
Finish - Machining
Powder Coated
Handle Material
Zinc
Features
Internal Conical Spring Returns the Handle to Re-Engage the Splines for Tightening or Loosening

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Steel, Color Black, Thread Size 8 mm, Screw Length 13.97mm, Overall Height 58 mm, Overall Length 90.75 mm, Thread Type Reamed, Features Internal Conical Spring Returns the Handle to Re-Engage the Splines for Tightening or Loosening, Mounting Type Unthreaded Hole, Finish - Machining Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.