Zoro Homepage

Adjustable Handle, 0.67" Screw Length

  • Mfr # MA-67054

  • Zoro # G3351472


product price: $8.99
/ea

Key Features

Base Dia. (In.)
1
Color
Black
Diameter
3/4"
Finish
Powder Coated
Height
2.52"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA-67054
Zoro #
G3351472
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Base Dia. (In.)
1
Diameter
3/4"
Height
2.52"
Length
3.74"
Screw Length
0.6700 in
Thread Size
1/2"
Overall Length
4.24 in
Overall Height
2.52 in
Height (In.)
1.68
Handle Length
3.74 in
Hub Height
1.68 in
Thread Length
0.67 in

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Stainless Steel, Color Black, Thread Size 1/2 In., Screw Length 0.6700 in, Overall Height 2.52 in, Overall Length 4.24 in, Thread Type Reamed, Features High Strength, Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size, Thread Pitch Not Applicable, Resistance Properties Corrosion-Resistant, Mounting Type Unthreaded Hole, Finish - Machining Powder Coated, Seal Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.