Zoro Homepage

Adjustable Handle, 0.90" Screw Length

  • Mfr # MA-38063

  • Zoro # G3347832


product price: $8.19
/ea
Sold in multiples of 2 for $16.38

Key Features

Base Dia. (In.)
1.22
Color
Black
Diameter
0.9"
Finish
Powder Coated
Height
2.95"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA-38063
Zoro #
G3347832
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Base Dia. (In.)
1.22
Diameter
0.9"
Height
2.95"
Length
4.33"
Screw Length
0.9000 in
Thread Size
1/2"
Overall Length
4.93 in
Height (In.)
1.47
Overall Height
2.95 in
Handle Length
4.33 in
Hub Height
2 in
Thread Length
0.9 in

Details

Color
Black
Finish
Powder Coated
Knob Type
Adjustable Handle
Material
303 Stainless Steel, Zinc
Style
Modern
Handle
0 Degrees
Thread Type
Reamed
Type
Internal Thread, Stainless Steel Reamed
Components
Steel
Item
Adjustable Handle
Handle Material
Zinc
Resistance Properties
Corrosion-Resistant
Features
High Strength, Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size
Components Material
Stainless Steel
Finish - Machining
Powder Coated
Handle Type
Teardrop
Thread Material
Steel
Measurement System
Inch

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Stainless Steel, Color Black, Thread Size 1/2 In., Screw Length 0.9000 in, Overall Height 2.95 in, Overall Length 4.93 in, Thread Type Reamed, Thread Pitch Not Applicable, Resistance Properties Corrosion-Resistant, Mounting Type Unthreaded Hole, Finish - Machining Powder Coated, Seal Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.