Zoro Homepage

Adjustable Handle, 102.00 mm L, M6 Thread

  • Mfr # MA-31011

  • Zoro # G5112410


product price: $17.79
/ea

Key Features

Style
Heavy Duty
Length
102.00mm
Diameter
14.00mm
Material
Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA-31011
Zoro #
G5112410
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
102.00mm
Thread Size
M6
Diameter
14.00mm
Height
19.00mm
Overall Height
12 mm
Overall Length
109 mm
Base Dia. (In.)
0.5625
Height (In.)
0.74
Hub Height
19 mm
Handle Length
102 mm

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Steel, Components Material Steel, Color Black, Thread Size M6, Thread Standard Metric, Overall Height 12 mm, Overall Length 109 mm, Thread Type Internal, Features Low Profile with Long Arm Reach, Thread Pitch Not Applicable, Mounting Type Threaded Hole, Seal Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.