Zoro Homepage

Adjustable Handle, 118.00 mm L, M12 Thread

  • Mfr # MA-39850

  • Zoro # G5536017


product price: $23.15
/ea

Key Features

Style
Heavy Duty
Screw Length
50.00mm
Length
118.00mm
Thread Size
M12
Diameter
33.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA-39850
Zoro #
G5536017
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Length
50.00mm
Length
118.00mm
Thread Size
M12
Diameter
33.00mm
Height
52.00mm
Height (In.)
2.05
Base Dia. (In.)
1.28125
Overall Height
137 mm
Overall Length
134.5 mm
Handle Length
118 mm
Thread Length
50 mm
Hub Height
52 mm

Details

Style
Heavy Duty
Material
Steel
Color
Black
Type
Stud
Components
Steel
Item
Adjustable Handle
Knob Type
Ball Knob
Finish
Black Oxide (Parts)
Thread Type
External
Features
Totally Enclosed Construction
Components Material
Steel
Handle Material
Steel
Thread Standard
Metric
Handle Type
Ball Knob
Measurement System
Metric
Thread Material
Steel

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Steel, Components Material Steel, Color Black, Thread Size M12, Thread Standard Metric, Screw Length 50.00mm, Overall Height 137 mm, Overall Length 134.5 mm, Thread Type External, Features Totally Enclosed Construction, Thread Pitch Not Applicable, Mounting Type Threaded Stud, Seal Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.