Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Handle, 131.00 mm L, M10 Thread

  • Mfr # MA-31204

  • Zoro # G5112359


product price: $15.15
/ea

Key Features

Style
Heavy Duty
Screw Length
40.00mm
Length
131.00mm
Thread Size
M10
Diameter
19.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MA-31204
Zoro #
G5112359
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Length
40.00mm
Length
131.00mm
Thread Size
M10
Diameter
19.00mm
Height
22.00mm
Height (In.)
0.87
Base Dia. (In.)
0.75
Overall Height
54 mm
Overall Length
140.5 mm
Hub Height
22 mm
Thread Length
40 mm
Handle Length
131 mm

Details

Style
Heavy Duty
Material
Steel
Color
Black
Type
Stud
Components
Steel
Finish
Black Oxide (Parts)
Item
Adjustable Handle
Thread Type
External
Handle
0 Degrees
Knob Type
Ball Knob
Handle Type
Ball Knob
Handle Material
Steel
Features
Low Profile with Long Arm Reach
Components Material
Steel
Thread Standard
Metric
Measurement System
Metric
Handle Angle
0 Degrees
Thread Material
Steel

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Steel, Components Material Steel, Color Black, Thread Size M10, Thread Standard Metric, Screw Length 40.00mm, Overall Height 54 mm, Overall Length 140.5 mm, Thread Type External, Features Low Profile with Long Arm Reach, Thread Pitch Not Applicable, Mounting Type Threaded Stud, Seal Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.