Zoro Homepage

Adjustable Handle, 1.57" Screw Length

  • Mfr # MA-79104

  • Zoro # G3270482


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Base Dia. (In.)
0.39
Color
Black
Diameter
13.46mm
Finish
Gloss Powder Coated
Height
33mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA-79104
Zoro #
G3270482
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Base Dia. (In.)
0.39
Diameter
13.46mm
Height
33mm
Length
40mm
Screw Length
39.88mm
Thread Size
M6
Overall Length
40 mm
Height (In.)
0.94
Overall Height
73 mm
Thread Length
40 mm
Hub Height
24 mm
Handle Length
40 mm

Details

Color
Black
Finish
Gloss Powder Coated
Knob Type
Adjustable Handle
Material
Diecast Zinc, Carbon Steel
Style
Classic Ball
Components
Steel
Thread Type
External
Item
Adjustable Handle
Type
Internal Thread, Stainless Steel Stud
Handle
0 Degrees
Handle Material
Zinc
Components Material
Carbon Steel
Features
High Strength, Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size, Smooth and Comfortable Design
Handle Type
Ball Knob
Finish - Machining
Powder Coated
Measurement System
Metric
Thread Material
Steel
Thread Standard
Metric

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Carbon Steel, Color Black, Thread Size M6, Thread Standard Metric, Screw Length 39.88mm, Overall Height 73 mm, Overall Length 40 mm, Thread Type External, Thread Pitch Not Applicable, Mounting Type Threaded Stud, Finish - Machining Powder Coated, Seal Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.