Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Handle, 1.77" Screw Length

  • Mfr # MA-59155

  • Zoro # G3351393


product price: $8.79
/ea

Key Features

Base Dia. (In.)
0.53
Color
Black
Diameter
13.50mm
Finish
Powder Coated
Height
43mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA-59155
Zoro #
G3351393
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Base Dia. (In.)
0.53
Diameter
13.50mm
Height
43mm
Length
65mm
Screw Length
44.96mm
Thread Size
M8
Overall Length
65 mm
Overall Height
88 mm
Height (In.)
1.14
Handle Length
65 mm
Thread Length
45 mm
Hub Height
29 mm

Details

Color
Black
Finish
Powder Coated
Knob Type
Adjustable Handle
Material
303 Stainless Steel, Zinc
Style
Modern Design
Components
Stainless Steel
Type
Internal Thread, Stainless Steel Stud
Handle
0 Degrees
Item
Adjustable Handle
Thread Type
External
Handle Material
Zinc
Resistance Properties
Corrosion-Resistant
Features
High Strength, Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size
Finish - Machining
Powder Coated
Components Material
Stainless Steel
Handle Type
Teardrop
Measurement System
Metric
Thread Material
Stainless Steel
Thread Standard
Metric

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Stainless Steel, Color Black, Thread Size M8, Thread Standard Metric, Screw Length 44.96mm, Overall Height 88 mm, Overall Length 65 mm, Thread Type External, Thread Pitch Not Applicable, Resistance Properties Corrosion-Resistant, Mounting Type Threaded Stud, Finish - Machining Powder Coated, Seal Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.