Zoro Homepage

Adjustable Handle, 81.00 mm L, M10 Thread

  • Mfr # MA-39760

  • Zoro # G5075143


product price: $16.79
/ea

Key Features

Style
Heavy Duty
Screw Length
30.00mm
Length
81.00mm
Diameter
24.00mm
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA-39760
Zoro #
G5075143
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Length
30.00mm
Length
81.00mm
Thread Size
M10
Diameter
24.00mm
Height
40.00mm
Base Dia. (In.)
0.94
Overall Height
94 mm
Overall Length
93 mm
Height (In.)
1.57
Hub Height
40 mm
Handle Length
81 mm
Thread Length
30 mm

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Steel, Components Material Steel, Color Black, Thread Size M10, Thread Standard Metric, Screw Length 30.00mm, Overall Height 94 mm, Overall Length 93 mm, Thread Type External, Features Totally Enclosed Construction, Thread Pitch Not Applicable, Mounting Type Threaded Stud, Seal Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.