Zoro Homepage

Adjustable Limit, Auto Reset, 210-290

  • Mfr # 6UDY7

  • Zoro # G3617022


product price: $14.15
/ea

Key Features

Temp. Range (F)
210 to 290
Type
Adjustable Limit, Automatic Reset
Switch Type
SPST
Depth (In.)
1 3/4 in
Width (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6UDY7
Zoro #
G3617022
UPC #
190735544358
Country of Origin
China

Dimensions

Depth (In.)
1 3/4 in
Width (In.)
2 in
Height (In.)
1 1/4 in
Mounting Hole Diameter
1/8 in
Mounting Base Width
1 3/4 in
Overall Width
2 in
Mounting Base Length
2 in
Terminal Size
1/4 in
Face Diameter
2 in
Overall Depth
1 3/4 in
Overall Height
1 1/4 in

Details

Item
Temperature Limit Controller
Temp. Range (F)
210 to 290
Type
Adjustable Limit, Automatic Reset
Switch Type
SPST
Switch Closes @ (F)
210 to 250
Switch Opens @ (F)
250 to 290
Voltage Range
120 to 240
Resistive Amps @ 120V
25 A
Resistive Rating 240V
25
Pilot Duty Contacts (VA)
125 VA
Inductive Amps @ 120V
14 A
Inductive Amps @ 240V
10 A
Circuit #1 Switch Opens @ (F)
250 to 290
Circuit #1 Switch Closes @ (F)
210 to 250
Differential
40
Switch Action
Open on Rise
Temperature Differential
40 Degrees F
Mounting Hole Center to Center Distance
1 5/8 in
Reset Type
Automatic Reset
Wire Connections
Spade Terminals
Weight
1 oz
Contact Form
SPST
Pilot Contact Rating
125 VA
Product Type
Temperature Limit Controller
Switch Opening Temperature
250 Degrees F, 290 Degrees F
Input Voltage
120V AC, 240V AC
Number of Mounting Holes
2
Resistive Amps @ 277V AC
25 A
Switch Closing Temperature
210 Degrees F, 250 Degrees F
Application
Adjustable Limit Control
Mounting
Surface Mount
Standards
cULus Recognized
IP Rating
Not Rated
Resistive Amps @ 120V AC
25 A
Resistive Amps @ 240V AC
25 A

Description

Temperature Limit Controller, Application Adjustable Limit Control, Mounting Surface Mount, Contact Form SPST, Switch Action Open on Rise, Reset Type Automatic Reset, Switch Closing Temperature 210 Degrees F, 250 Degrees F, Switch Opening Temperature 250 Degrees F, 290 Degrees F, Input Voltage 120V AC, 240V AC, Maximum Control Temperature Not Applicable, Minimum Control Temperature Not Applicable, Mounting Base Length 2 in, Mounting Base Width 1 3/4 in, Product Type Temperature Limit Controller

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.