Zoro Homepage

Adpt, MNPT-FNPT, 1/2-14, 3/8-18, PK2

  • Mfr # 5RLU0

  • Zoro # G6559612


product price: $13.39
/pk 2, $6.70/ea

Key Features

Compatible Pipe Size
1/2 in
Fitting Shape
Straight
Fitting Movement
Rigid
Fitting Material
Steel x Steel
Fitting Size
1/2 in x 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5RLU0
Zoro #
G6559612
UPC #
-
Country of Origin
Unknown

Dimensions

Compatible Pipe Size
1/2 in
Fitting Size
1/2 in x 3/8 in
Thread Size
1/2 in
Fitting Thread Size 2
3/8"-18
Fitting Thread Size 1
1/2"-14
Hose Fitting B Size
3/8 in
Hose Fitting A Size
1/2 in

Details

Item
Hydraulic Hose Adapter
Fitting Shape
Straight
Fitting Movement
Rigid
Fitting Material
Steel x Steel
Fitting Connection Type
NPT x NPT
Max. Working Pressure @ 70 F
5,000 psi
Max. Working Pressure (PSI)
5000
Fitting Thread Type 1
Male NPT
Fitting Thread Type 2
Female NPT
Hose Adapter Material
Steel
Hose Fitting A Connection Type
NPT
Hose Fitting A Gender
Male
Hose Fitting B Connection Type
NPT
Material Grade
12L14
Includes O-Ring
No
Hose Fitting B Gender
Female
Crimpable
No
Material
Steel
Type
Bulkhead

Description

Hydraulic Hose Adapter, Thread Size 1/2 in, Fitting Shape Straight, Rigid, 5,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1/2 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type NPT, Hose Fitting B Connection Type NPT, Fitting Material Steel x Steel, 12L14, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.