Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Cylinder, 1-1/16 In Bore, 6 In Stroke

  • Mfr # 827WM2

  • Zoro # G415544677


product price: $38.15
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Rod Thread Length
1/2 in
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
827WM2
Zoro #
G415544677
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Length
1/2 in
End Cap Length
5/8 in
Extended Length
16 5/8 in
Rod Thread Size
5/16"-24 UNF
Inlet Size
1/8 in
Body Diameter
1 1/16 in
Retracted Length
10 5/8 in
Nose Mount Thread Size
5/8"-18 UNF
Stroke Length
6 in
Overall Width
1 1/8 in
Rod Diameter
3/8 in
Overall Height
1 1/8 in
Bore Diameter
1 in

Details

Item
Air Cylinder
Cylinder Action
Double Acting
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Air Inlet Center to Center Distance
8 1/4 in
Cylinder Repair
Non-Repairable
Cushion Type
Rubber Cushion
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Pressure
145 psi
Maximum Operating Temperature
176 Degrees F
Actuation Type
Air Extend, Air Retract
Piston Rod Material
Carbon Steel
For Fluid Type
Compressed Air
Mounting Orientation
Horizontal, Vertical
Number of Rods
Single Rod
Series
NCM
System of Measurement
Inch
Air Inlet Type
NPT
Piston Rod Material Finish
Chrome Plated
Piston Material
Aluminum
Includes
5/16"-24 UNF Nut, Pin
End Cap Material Grade
6061-T6
Inlet Gender
Female
Body Material Grade
SUS304
Piston Rod Material Grade
1045
Weight
0.68 lb
Minimum Operating Pressure
14.5 psi
Maximum Flow Rate
67.2 g/min
End Cap Material Finish
Anodized
End Cap Material
Aluminum

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 1 in, Cushion Type Rubber Cushion, Stroke Length 6 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Not Applicable, Piston Rod Material Finish Chrome Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.