Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Cylinder, 1-1/16 In Bore, 7 In Stroke

  • Mfr # 827WM3

  • Zoro # G615544682


product price: $38.99
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Rod Thread Length
1/2 in
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
827WM3
Zoro #
G615544682
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Length
1/2 in
End Cap Length
5/8 in
Extended Length
18 5/8 in
Stroke Length
7 in
Overall Height
1 1/8 in
Retracted Length
11 5/8 in
Overall Width
1 1/8 in
Nose Mount Thread Size
5/8"-18 UNF
Rod Diameter
3/8 in
Body Diameter
1 1/16 in
Rod Thread Size
5/16"-24 UNF
Bore Diameter
1 in
Inlet Size
1/8 in

Details

Cylinder Action
Double Acting
Item
Air Cylinder
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Maximum Flow Rate
67.2 g/min
System of Measurement
Inch
Number of Rods
Single Rod
End Cap Material Grade
6061-T6
Minimum Operating Pressure
14.5 psi
Piston Rod Material
Carbon Steel
Cylinder Repair
Non-Repairable
Maximum Operating Temperature
176 Degrees F
Maximum Operating Pressure
145 psi
Body Material Grade
SUS304
Air Inlet Type
NPT
Mounting Orientation
Horizontal, Vertical
Series
NCM
Piston Rod Material Finish
Chrome Plated
For Fluid Type
Compressed Air
Weight
0.75 lb
End Cap Material
Aluminum
Air Inlet Center to Center Distance
9 1/4 in
Piston Rod Material Grade
1045
Actuation Type
Air Extend, Air Retract
Minimum Operating Temperature
-4 Degrees F
Inlet Gender
Female
Includes
5/16"-24 UNF Nut, Pin
Piston Material
Aluminum
Cushion Type
Rubber Cushion
End Cap Material Finish
Anodized

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 1 in, Cushion Type Rubber Cushion, Stroke Length 7 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Not Applicable, Piston Rod Material Finish Chrome Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.