Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Cylinder, 1-1/2 In. Bore, 7 In. Stroke

  • Mfr # 827WN1

  • Zoro # G815544680


product price: $60.79
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Rod Thread Length
3/4 in
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
827WN1
Zoro #
G815544680
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Length
3/4 in
Inlet Size
1/8 in
Stroke Length
7 in
Extended Length
19 1/2 in
Nose Mount Thread Size
3/4"-16 UNF
Overall Width
1 5/8 in
Rod Diameter
1/2 in
Overall Height
1 5/8 in
End Cap Length
3/4 in
Bore Diameter
1 9/16 in
Body Diameter
1 5/8 in
Retracted Length
12 1/2 in
Rod Thread Size
7/16"-20 UNF

Details

Cylinder Action
Double Acting
Item
Air Cylinder
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Maximum Operating Temperature
176 Degrees F
Piston Material
Aluminum
Number of Rods
Single Rod
Air Inlet Type
NPT
Includes
7/16"-20 UNF Nut, Pin
Actuation Type
Air Extend, Air Retract
Maximum Flow Rate
172 g/min
Minimum Operating Temperature
-4 Degrees F
Air Inlet Center to Center Distance
9 7/32 in
Weight
1.43 lb
End Cap Material Finish
Anodized
Mounting Orientation
Horizontal, Vertical
End Cap Material Grade
6061-T6
Body Material Grade
SUS304
Cushion Type
Rubber Cushion
Series
NCM
Piston Rod Material
Carbon Steel
System of Measurement
Inch
Minimum Operating Pressure
14.5 psi
For Fluid Type
Compressed Air
Piston Rod Material Finish
Chrome Plated
Piston Rod Material Grade
1045
Inlet Gender
Female
Cylinder Repair
Non-Repairable
End Cap Material
Aluminum
Maximum Operating Pressure
145 psi

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 1 9/16 in, Cushion Type Rubber Cushion, Stroke Length 7 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Not Applicable, Piston Rod Material Finish Chrome Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.