Zoro Homepage

Air Cylinder, 1-1/2In Bore, 12In Stroke

  • Mfr # 827WP7

  • Zoro # G915544641


product price: $59.59
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
3/4 in
Cylinder Type
Extruded
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
827WP7
Zoro #
G915544641
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Length
3/4 in
Bore Diameter
1 9/16 in
End Cap Length
1 1/16 in
Rod Thread Size
7/16"-20 UNF
Retracted Length
17 3/8 in
Inlet Size
1/4 in
Overall Height
2 in
Stroke Length
12 in
Rod Diameter
5/8 in
Extended Length
29 3/8 in
Overall Width
2 in

Description

Air Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Sleeve Nut, Bore Diameter 1 9/16 in, Cushion Type Air Cushion, Stroke Length 12 in, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front, Rear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.