Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Cylinder, 1-1/2In Bore, 2In Stroke

  • Mfr # 827WP2

  • Zoro # G015544688


product price: $39.45
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
3/4 in
Cylinder Type
Extruded
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
827WP2
Zoro #
G015544688
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Length
3/4 in
Bore Diameter
1 9/16 in
Overall Height
2 in
Inlet Size
1/4 in
Retracted Length
7 3/8 in
Overall Width
2 in
Stroke Length
2 in
Rod Diameter
5/8 in
Rod Thread Size
7/16"-20 UNF
End Cap Length
1 1/16 in
Extended Length
9 3/8 in

Details

Cylinder Action
Double Acting
Item
Air Cylinder
Body Material
Aluminum
Cylinder Type
Extruded
Magnetic Piston
Magnetic Piston
Piston Rod Material Finish
Chrome Plated
Series
NBC
System of Measurement
Inch
Air Inlet Type
NPT
Cylinder Repair
Repairable
End Cap Material Finish
Powder Coated
Cushion Type
Air Cushion
End Cap Material
Aluminum
Piston Material
Aluminum
Minimum Operating Pressure
14.5 psi
Body Material Finish
Anodized
For Fluid Type
Compressed Air
Minimum Operating Temperature
-4 Degrees F
Actuation Type
Air Extend, Air Retract
Inlet Gender
Female
Maximum Operating Pressure
145 psi
End Cap Material Grade
384
Maximum Flow Rate
172 g/min
Includes
(8) 1/4"-28 UNF Screws, 7/16"-20 UNF Nut
Piston Rod Material
Carbon Steel
Number of Rods
Single Rod
Weight
1.57 lb
Piston Rod Material Grade
1045
Maximum Operating Temperature
176 Degrees F
Mounting Orientation
Horizontal, Vertical
Air Inlet Center to Center Distance
4 9/16 in
Body Material Grade
6063-T5

Description

Air Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Sleeve Nut, Bore Diameter 1 9/16 in, Cushion Type Air Cushion, Stroke Length 2 in, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front, Rear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.