Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Cylinder, 3-1/4In Bore, 12In Stroke

  • Mfr # 827WT5

  • Zoro # G315544692


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
1 1/8 in
Cylinder Type
Extruded
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
827WT5
Zoro #
G315544692
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Length
1 1/8 in
Inlet Size
3/8 in
Extended Length
30 3/4 in
Bore Diameter
3 1/8 in
Rod Diameter
1 in
Rod Thread Size
3/4"-16 UNF
Stroke Length
12 in
End Cap Length
1 5/16 in
Retracted Length
18 3/4 in
Overall Width
3 11/16 in
Overall Height
3 11/16 in

Details

Cylinder Action
Double Acting
Item
Air Cylinder
Body Material
Aluminum
Cylinder Type
Extruded
Magnetic Piston
Magnetic Piston
Piston Rod Material Grade
1045
System of Measurement
Inch
Actuation Type
Air Extend, Air Retract
End Cap Material Grade
384
Piston Rod Material Finish
Chrome Plated
Cushion Type
Air Cushion
Weight
9.63 lb
Body Material Grade
6063-T5
Inlet Gender
Female
Air Inlet Type
NPT
Maximum Operating Pressure
145 psi
Minimum Operating Temperature
-4 Degrees F
Piston Rod Material
Carbon Steel
Number of Rods
Single Rod
Minimum Operating Pressure
14.5 psi
For Fluid Type
Compressed Air
Includes
(8) 3/8"-24 UNF Screws, 3/4"-16 UNF Nut
End Cap Material Finish
Powder Coated
Maximum Operating Temperature
176 Degrees F
Cylinder Repair
Repairable
Piston Material
Aluminum
Series
NBC
Mounting Orientation
Horizontal, Vertical
Maximum Flow Rate
688.2 g/min
End Cap Material
Aluminum
Body Material Finish
Anodized
Air Inlet Center to Center Distance
14 61/64 in

Description

Air Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Sleeve Nut, Bore Diameter 3 1/8 in, Cushion Type Air Cushion, Stroke Length 12 in, Inlet Size 3/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front, Rear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.