Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Drum Pump, with Mixer, Inlet Size 2"

  • Mfr # ACT-ELEMXRPPA

  • Zoro # G5080321


product price: $2,557.99
/ea
Free Shipping & Returns

Key Features

For Media Type
Ammonia, Antifreeze, Brake Fluid, Diesel Fuel, Ethanol, Ethylene Glycol, Fertilizers, Fungicides, Herbicides, Hydraulic Oil, Methanol, Pesticides, Sodium Bicarbonate, Windshield Washer Fluid
For Container Size
30 gal, 55 gal
Max. Flow Rate
54 gpm
Max. Viscosity
1,000 cps
Diesel Exhaust Fluid Compatible
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACT-ELEMXRPPA
Zoro #
G5080321
UPC #
791885905541
Country of Origin
Germany

Dimensions

For Container Size
30 gal, 55 gal
Adapter Dia.
2"
Air Inlet Size
1/4 in FNPT
Discharge Size FPT (In.)
1-1/4
Manufacturers Warranty Length
1 yr.
Inlet Size
2"
Suction Tube Length
39 in
Overall Length
44 in
Air Outlet Size
1/4 in
Height Above Container
9 in
Bung Connection Dia.
2 in
Overall Width
4-45/64 in
Overall Height
44 in

Details

Item
Air Operated Drum Pump
For Media Type
Ammonia, Antifreeze, Brake Fluid, Diesel Fuel, Ethanol, Ethylene Glycol, Fertilizers, Fungicides, Herbicides, Hydraulic Oil, Methanol, Pesticides, Sodium Bicarbonate, Windshield Washer Fluid
Max. Flow Rate
54 gpm
Max. Viscosity
1,000 cps
Diesel Exhaust Fluid Compatible
No
Wetted Materials
Polypropylene, Stainless Steel, Tefzel
Includes Suction Tube
Yes
For Use With
55 gal Drums, Chemicals
Discharge Tube Outlet ID
1 1/4 in
Discharge Tube Outlet OD
1 1/2 in
Agency Compliance
CE, EX
Self-Priming
Yes
Piston Material
Tefzel(R)
Motor RPM
10,000 RPM
Includes
Hose Barb, Mixer, Tube Set
Features
Air Motor with Silencer, Handle for On/Off Mixing
Adapter Type
Bung
Suction Tube Material
Polypropylene
Max. Flow GPM
54 gpm
Adapter Material
Aluminum
Max. Air Inlet (PSI)
86
Seal Material
Tefzel
Metered
No
Motor Enclosure
TEFC
For Container Type
Drum
Suction Tube ID
1 5/16 in
Min. Air Pressure
45 psi
Includes Spout
No
Includes Discharge Hose
No
Pump Connection Type
MNPT
Max. Oil Flow
33 gpm
Max. Head Pressure
10 psi
Duty Cycle
Continuous
Variable Speed
Yes
Max. Fluid Temp.
130 Degrees F
Power Source
Air
Food Grade
No
Includes Nozzle
No
Housing Material - Pumps
Aluminum
Max. Air Pressure
140 psi
Suction Tube OD
2 in
Compatible Chemicals
Ammonia (Liquids), Antifreeze (Coolant), Brake Fluid, Diesel Fuel, Ethyl (Ethanol), Ethylene Glycol, Fertilizers, Fungicides, Herbicides, Hydraulic Oils (Synthetic), Methyl (Methanol), Pesticides, Sodium Bicarbonate (10%), Windshield Washer Fluid
Pump Connection ID
1 in
Includes Bung Adapter
Yes
Noise Level
80 db
Discharge Connection Type
Hose Barb
Runs Dry
Yes
Pump Connection OD
1 1/2 in
Not Recommended Chemicals
Hydrochloric/Muriatic Acid (100%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%)
Gear Lube
NT
Adapter Connection Type
MNPT
Max. Head - Pumps
42 ft
Explosion Proof
Yes
Pump Ratio
1:1
Min. Operating Temp.
45 Degrees F

Description

Air Drum Pump, Max. Air Pressure 140 psi, Spout Connection Size Not Applicable, Suction Tube Material Polypropylene, Self-Priming Yes, Overall Length 44 in, Explosion Proof Yes, Discharge Connection Type Hose Barb, Features Air Motor with Silencer, On/Off Mixing, Spout Length Not Applicable, Food Grade No, Thermal Protection Not Applicable, Air Outlet Size 1/4 in, Bung Connection Dia. 2 in, Air Consumption 32 cfm, Hose Length Not Applicable, Variable Speed Yes, Includes Discharge Hose No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.