Zoro Homepage

Air Tank Valve, 1/8 in. NPT, PK10

  • Mfr # 40JM34

  • Zoro # G1917347


product price: $23.39
/pk 10, $2.34/ea

Key Features

NPT (In.)
1/8 in
For Use On
Air Lines, Compressed Air Tanks
Length (In.)
0.75 in
Max. Pressure (PSI)
200 psi
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40JM34
Zoro #
G1917347
UPC #
190735551400
Country of Origin
China

Dimensions

Length (In.)
0.75 in
Air Outlet Size
1/8 in
Air Inlet Size
1/8 in
Overall Length
3/4 in

Details

Item
Air Tank Valve
NPT (In.)
1/8 in
For Use On
Air Lines, Compressed Air Tanks
Max. Pressure (PSI)
200 psi
Material
Brass
Type
General Purpose
Replaces
Valve Cap
Air Outlet Gender
Male
Air Outlet Type
NPT
Air Inlet Gender
Male
Air Inlet Type
NPT
Maximum Operating Pressure
200 psi

Description

Formerly Imperial Supplies.


Air Tank Valve, Air Inlet Gender Male, Air Inlet Size 1/8 in, Air Inlet Type NPT, Air Outlet Gender Male, Air Outlet Size 1/8 in, Air Outlet Type NPT, Material Brass, Maximum Operating Pressure 200 psi, Overall Length 3/4 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.