Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aisle Marking Tape Vinyl Plastic Dark Blue, 2" W x 36 yd. L, 5 mil Thick

  • Mfr # VM102DB

  • Zoro # G5362983


product price: $3.89
/ea
Sold in multiples of 24 for $93.36

Key Features

Length
36 yd.
Material
Vinyl Plastic
Thickness
5 mil
Diameter
4-1/2"
Pattern
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM102DB
Zoro #
G5362983
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
2"
Length
36 yd.
Thickness
5 mil
Diameter
4-1/2"
Roll Length
108 ft
Imperial Tape Width
2 in
Imperial Tape Length
108 ft

Details

Item
Aisle Marking Tape
Material
Vinyl Plastic
Color
Dark Blue
Pattern
Solid
Adhesion Strength
65 oz/in
Legend
No Legend
Tape Format
Continuous Roll
Safety Tape Color
Dark Blue
Die Cut Shape
Continuous Roll
Performance Temp.
-40 Degrees to 176 Degrees F
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Retroreflective Grade
Non-Reflective
Tape Color
Dark Blue
Fluorescent
No
Glow In The Dark
No
Tape Backing Material
Vinyl
Minimum Tape Performance Temperature
14 Degrees F
Adhesion to Steel
65 oz/in
Product Form
Continuous Roll
Maximum Tape Performance Temperature
170 Degrees F
Tape Brand
Approved Vendor
Tape Type
General Purpose

Description

Floor Marking Tape, Continuous Roll, Solid, Dark Blue, 2 in, 108 ft, 5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.