Shop ZORO SELECT

Alloy Low Profile Shoulder Screw

  • Mfr # STR70014C16-LOW

  • Zoro # G623948076


product price:  $8.69
/ea
Sold in multiples of 2 for $17.38

Key Features

Drive Size
1/8 in
Head Diameter
3/8 in
Material
Alloy Steel
System of Measurement
Inch
Maximum Head Height
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STR70014C16-LOW
Zoro #
G623948076
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1/8 in
Head Diameter
3/8 in
Maximum Head Height
0.125 in
Shoulder Length Tolerance
+/-0.005 in
Shoulder Diameter
1/4 in
Minimum Head Height
0.109 in
Shoulder Length
1 in
Thread Size
#10-24

Details

Item
Shoulder Screw
Material
Alloy Steel
System of Measurement
Inch
Head Texture
Knurled
Precision Screw
Yes
Shoulder Screw Type
Precision Shoulder Screw
Resistance Properties
Corrosion-Resistant
Finish
Black Oxide
Thread Fit
3A

Description

Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Material Alloy Steel, Finish Black Oxide, System of Measurement Inch, Thread Size #10-24, Shoulder Length 1 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 1/4 in, Head Diameter 3/8 in, Drive Size 1/8 in, Head Texture Knurled, Maximum Head Height 0.125 in, Minimum Head Height 0.109 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.