Shop ZORO SELECT
See all product information
Create Account
Alloy Low Profile Shoulder Screw
Mfr # STR70031C04-LOW
Zoro # G723947962
product price:Â
$
26.99
/ea
Key Features
Head Diameter
5/16 in
Finish
Black Oxide
Maximum Head Height
0.109 in
Thread Size
#8-32
Shoulder Length Tolerance
+/-0.005 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STR70031C04-LOW
- Zoro #
- G723947962
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Head Diameter
- 5/16 in
- Maximum Head Height
- 0.109 in
- Thread Size
- #8-32
- Shoulder Length Tolerance
- +/-0.005 in
- Drive Size
- 3/32 in
- Shoulder Diameter
- 3/16 in
- Minimum Head Height
- 0.093 in
- Shoulder Length
- 1/4 in
- Shoulder Diameter Tolerance
- -0.002 to -0.004 in
- Overall Length
- 7/16 in
- Minimum Thread Length
- 3/16 in
Description
Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Head Type Hex Socket, Drive Type Internal Hex, Material Alloy Steel, Material Grade/Class 4140/4142, Finish Black Oxide, System of Measurement Inch, Thread Size #8-32, Minimum Thread Length 3/16 in, Shoulder Length 1/4 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 3/16 in, Shoulder Diameter Tolerance -0.002 to -0.004 in, Head Diameter 5/16 in, Dimensional Standards AMPG 2018 LOW.04, Drive Size 3/32 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov