Shop ZORO SELECT

Alloy Low Profile Shoulder Screw

  • Mfr # STR70038C20-LOW

  • Zoro # G623948748


product price:  $15.19
/ea

Key Features

Head Diameter
9/16 in
System of Measurement
Inch
Thread Size
5/16"-18
Shoulder Diameter
3/8 in
Precision Screw
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR70038C20-LOW
Zoro #
G623948748
UPC #
-
Country of Origin
United States

Dimensions

Head Diameter
9/16 in
Thread Size
5/16"-18
Shoulder Diameter
3/8 in
Shoulder Length
1 1/4 in
Maximum Head Height
0.187 in
Shoulder Length Tolerance
+/-0.005 in
Drive Size
3/16 in
Minimum Head Height
0.17 in

Details

Item
Shoulder Screw
System of Measurement
Inch
Precision Screw
Yes
Material
Alloy Steel
Head Texture
Knurled
Thread Fit
3A
Resistance Properties
Corrosion-Resistant
Shoulder Screw Type
Precision Shoulder Screw
Finish
Black Oxide

Description

Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Material Alloy Steel, Finish Black Oxide, System of Measurement Inch, Thread Size 5/16 In.-18, Shoulder Length 1 1/4 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 3/8 in, Head Diameter 9/16 in, Drive Size 3/16 in, Head Texture Knurled, Maximum Head Height 0.187 in, Minimum Head Height 0.17 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.