Shop ZORO SELECT

Alloy Low Profile Shoulder Screw

  • Mfr # STR70058C16-LOW

  • Zoro # G523948640


product price:  $88.49
/ea

Key Features

Shoulder Screw Type
Precision Shoulder Screw
Resistance Properties
Corrosion-Resistant
Shoulder Diameter
5/8 in
Head Diameter
7/8 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STR70058C16-LOW
Zoro #
G523948640
UPC #
-
Country of Origin
United States

Dimensions

Shoulder Diameter
5/8 in
Head Diameter
7/8 in
Drive Size
5/16 in
Shoulder Length
1 in
Maximum Head Height
0.261 in
Thread Size
1/2"-13
Shoulder Length Tolerance
+/-0.005 in
Minimum Head Height
0.245 in

Details

Item
Shoulder Screw
Shoulder Screw Type
Precision Shoulder Screw
Resistance Properties
Corrosion-Resistant
System of Measurement
Inch
Finish
Black Oxide
Thread Fit
3A
Precision Screw
Yes
Material
Alloy Steel
Head Texture
Knurled

Description

Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Material Alloy Steel, Finish Black Oxide, System of Measurement Inch, Thread Size 1/2 In.-13, Shoulder Length 1 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 5/8 in, Head Diameter 7/8 in, Drive Size 5/16 in, Head Texture Knurled, Maximum Head Height 0.261 in, Minimum Head Height 0.245 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.