Shop ZORO SELECT

Alloy Low Profile Shoulder Screw

  • Mfr # STR700M10X20-LOW

  • Zoro # G523948732


product price:  $72.89
/ea

Key Features

Maximum Head Height
4.7 mm
Precision Screw
Yes
Shoulder Screw Type
Precision Shoulder Screw
Minimum Head Height
4.3 mm
Head Diameter
16 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR700M10X20-LOW
Zoro #
G523948732
UPC #
-
Country of Origin
United States

Dimensions

Maximum Head Height
4.7 mm
Minimum Head Height
4.3 mm
Head Diameter
16 mm
Shoulder Diameter
10 mm
Shoulder Length
20 mm
Drive Size
5 mm
Shoulder Length Tolerance
+/-0.25 mm
Thread Size
M8x1.25

Details

Item
Shoulder Screw
Precision Screw
Yes
Shoulder Screw Type
Precision Shoulder Screw
Head Texture
Knurled
Material
Alloy Steel
Thread Fit
5g6g
Resistance Properties
Corrosion-Resistant
System of Measurement
Metric
Finish
Black Oxide

Description

Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Material Alloy Steel, Finish Black Oxide, System of Measurement Metric, Thread Size M8x1.25, Shoulder Length 20 mm, Shoulder Length Tolerance +/-0.25 mm, Shoulder Diameter 10 mm, Head Diameter 16 mm, Drive Size 5 mm, Head Texture Knurled, Maximum Head Height 4.7 mm, Minimum Head Height 4.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.