Shop ZORO SELECT

Alloy Low Profile Shoulder Screw

  • Mfr # STR700M10X12-LOW

  • Zoro # G223948421


product price:  $49.89
/ea

Key Features

Maximum Head Height
4.7 mm
Minimum Head Height
4.3 mm
Head Diameter
16 mm
Drive Size
5 mm
Shoulder Screw Type
Precision Shoulder Screw
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STR700M10X12-LOW
Zoro #
G223948421
UPC #
-
Country of Origin
United States

Dimensions

Maximum Head Height
4.7 mm
Minimum Head Height
4.3 mm
Head Diameter
16 mm
Drive Size
5 mm
Shoulder Length Tolerance
+/-0.25 mm
Shoulder Diameter
10 mm
Shoulder Length
12 mm
Thread Size
M8x1.25

Details

Item
Shoulder Screw
Shoulder Screw Type
Precision Shoulder Screw
Thread Fit
5g6g
System of Measurement
Metric
Finish
Black Oxide
Material
Alloy Steel
Head Texture
Knurled
Resistance Properties
Corrosion-Resistant
Precision Screw
Yes

Description

Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Material Alloy Steel, Finish Black Oxide, System of Measurement Metric, Thread Size M8x1.25, Shoulder Length 12 mm, Shoulder Length Tolerance +/-0.25 mm, Shoulder Diameter 10 mm, Head Diameter 16 mm, Drive Size 5 mm, Head Texture Knurled, Maximum Head Height 4.7 mm, Minimum Head Height 4.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.