Shop ZORO SELECT

Alloy Low Profile Shoulder Screw

  • Mfr # STR700M10X40-LOW

  • Zoro # G023948027


product price:  $106.69
/ea
Free Shipping & Returns

Key Features

Precision Screw
Yes
Finish
Black Oxide
System of Measurement
Metric
Material
Alloy Steel
Thread Size
M8x1.25
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STR700M10X40-LOW
Zoro #
G023948027
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M8x1.25
Shoulder Length
40 mm
Maximum Head Height
4.7 mm
Minimum Head Height
4.3 mm
Shoulder Length Tolerance
+/-0.25 mm
Drive Size
5 mm
Head Diameter
16 mm
Shoulder Diameter
10 mm

Details

Item
Shoulder Screw
Precision Screw
Yes
Finish
Black Oxide
System of Measurement
Metric
Material
Alloy Steel
Head Texture
Knurled
Shoulder Screw Type
Precision Shoulder Screw
Resistance Properties
Corrosion-Resistant
Thread Fit
5g6g

Description

Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Material Alloy Steel, Finish Black Oxide, System of Measurement Metric, Thread Size M8x1.25, Shoulder Length 40 mm, Shoulder Length Tolerance +/-0.25 mm, Shoulder Diameter 10 mm, Head Diameter 16 mm, Drive Size 5 mm, Head Texture Knurled, Maximum Head Height 4.7 mm, Minimum Head Height 4.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.