Shop ZORO SELECT

Alloy Low Profile Shoulder Screw

  • Mfr # STR700M12X16-LOW

  • Zoro # G823948432


product price:  $62.59
/ea

Key Features

Maximum Head Height
6.2 mm
Material
Alloy Steel
Finish
Black Oxide
Shoulder Screw Type
Precision Shoulder Screw
Head Diameter
18 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR700M12X16-LOW
Zoro #
G823948432
UPC #
-
Country of Origin
United States

Dimensions

Maximum Head Height
6.2 mm
Shoulder Length
16 mm
Head Diameter
18 mm
Drive Size
6 mm
Minimum Head Height
5.8 mm
Shoulder Length Tolerance
+/-0.25 mm
Shoulder Diameter
12 mm
Thread Size
M10x1.50

Details

Item
Shoulder Screw
Material
Alloy Steel
Finish
Black Oxide
Shoulder Screw Type
Precision Shoulder Screw
Head Texture
Knurled
Resistance Properties
Corrosion-Resistant
System of Measurement
Metric
Thread Fit
5g6g
Precision Screw
Yes

Description

Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Material Alloy Steel, Finish Black Oxide, System of Measurement Metric, Thread Size M10x1.50, Shoulder Length 16 mm, Shoulder Length Tolerance +/-0.25 mm, Shoulder Diameter 12 mm, Head Diameter 18 mm, Drive Size 6 mm, Head Texture Knurled, Maximum Head Height 6.2 mm, Minimum Head Height 5.8 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.