Shop ZORO SELECT

Alloy Low Profile Shoulder Screw

  • Mfr # STR700M12X12-LOW

  • Zoro # G623948380


product price:  $51.89
/ea

Key Features

Precision Screw
Yes
Drive Size
6 mm
Thread Size
M10x1.50
System of Measurement
Metric
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STR700M12X12-LOW
Zoro #
G623948380
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
6 mm
Thread Size
M10x1.50
Shoulder Length
12 mm
Maximum Head Height
6.2 mm
Shoulder Diameter
12 mm
Shoulder Length Tolerance
+/-0.25 mm
Head Diameter
18 mm
Minimum Head Height
5.8 mm

Details

Item
Shoulder Screw
Precision Screw
Yes
System of Measurement
Metric
Material
Alloy Steel
Shoulder Screw Type
Precision Shoulder Screw
Resistance Properties
Corrosion-Resistant
Head Texture
Knurled
Finish
Black Oxide
Thread Fit
5g6g

Description

Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Material Alloy Steel, Finish Black Oxide, System of Measurement Metric, Thread Size M10x1.50, Shoulder Length 12 mm, Shoulder Length Tolerance +/-0.25 mm, Shoulder Diameter 12 mm, Head Diameter 18 mm, Drive Size 6 mm, Head Texture Knurled, Maximum Head Height 6.2 mm, Minimum Head Height 5.8 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.