Shop ZORO SELECT

Alloy Low Profile Shoulder Screw

  • Mfr # STR700M12X35-LOW

  • Zoro # G523948596


product price:  $100.89
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Shoulder Screw Type
Precision Shoulder Screw
System of Measurement
Metric
Head Diameter
18 mm
Precision Screw
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STR700M12X35-LOW
Zoro #
G523948596
UPC #
-
Country of Origin
United States

Dimensions

Head Diameter
18 mm
Drive Size
6 mm
Shoulder Diameter
12 mm
Thread Size
M10x1.50
Minimum Head Height
5.8 mm
Maximum Head Height
6.2 mm
Shoulder Length Tolerance
+/-0.25 mm
Shoulder Length
35 mm

Details

Item
Shoulder Screw
Material
Alloy Steel
Shoulder Screw Type
Precision Shoulder Screw
System of Measurement
Metric
Precision Screw
Yes
Resistance Properties
Corrosion-Resistant
Thread Fit
5g6g
Finish
Black Oxide
Head Texture
Knurled

Description

Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Material Alloy Steel, Finish Black Oxide, System of Measurement Metric, Thread Size M10x1.50, Shoulder Length 35 mm, Shoulder Length Tolerance +/-0.25 mm, Shoulder Diameter 12 mm, Head Diameter 18 mm, Drive Size 6 mm, Head Texture Knurled, Maximum Head Height 6.2 mm, Minimum Head Height 5.8 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.