Shop ZORO SELECT

Alloy Low Profile Shoulder Screw

  • Mfr # STR700M8X45-LOW

  • Zoro # G623947956


product price:  $113.49
/ea
Free Shipping & Returns

Key Features

Resistance Properties
Corrosion-Resistant
Finish
Black Oxide
System of Measurement
Metric
Maximum Head Height
3.7 mm
Minimum Head Height
3.3 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR700M8X45-LOW
Zoro #
G623947956
UPC #
-
Country of Origin
United States

Dimensions

Maximum Head Height
3.7 mm
Minimum Head Height
3.3 mm
Drive Size
4 mm
Shoulder Length Tolerance
+/-0.25 mm
Shoulder Length
45 mm
Head Diameter
13 mm
Shoulder Diameter
8 mm
Thread Size
M6x1.00

Details

Item
Shoulder Screw
Resistance Properties
Corrosion-Resistant
Finish
Black Oxide
System of Measurement
Metric
Thread Fit
5g6g
Material
Alloy Steel
Shoulder Screw Type
Precision Shoulder Screw
Head Texture
Knurled
Precision Screw
Yes

Description

Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Material Alloy Steel, Finish Black Oxide, System of Measurement Metric, Thread Size M6x1.00, Shoulder Length 45 mm, Shoulder Length Tolerance +/-0.25 mm, Shoulder Diameter 8 mm, Head Diameter 13 mm, Drive Size 4 mm, Head Texture Knurled, Maximum Head Height 3.7 mm, Minimum Head Height 3.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.