Shop ZORO SELECT

Alloy Low Profile Shoulder Screw

  • Mfr # STR700M8X20-LOW

  • Zoro # G523948220


product price:  $74.39
/ea

Key Features

Thread Size
M6x1.00
Thread Fit
5g6g
Material
Alloy Steel
Resistance Properties
Corrosion-Resistant
Minimum Head Height
3.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STR700M8X20-LOW
Zoro #
G523948220
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M6x1.00
Shoulder Length
20 mm
Minimum Head Height
3.3 mm
Shoulder Length Tolerance
+/-0.25 mm
Maximum Head Height
3.7 mm
Shoulder Diameter
8 mm
Drive Size
4 mm
Head Diameter
13 mm

Details

Item
Shoulder Screw
Thread Fit
5g6g
Material
Alloy Steel
Resistance Properties
Corrosion-Resistant
Finish
Black Oxide
Precision Screw
Yes
Head Texture
Knurled
System of Measurement
Metric
Shoulder Screw Type
Precision Shoulder Screw

Description

Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Material Alloy Steel, Finish Black Oxide, System of Measurement Metric, Thread Size M6x1.00, Shoulder Length 20 mm, Shoulder Length Tolerance +/-0.25 mm, Shoulder Diameter 8 mm, Head Diameter 13 mm, Drive Size 4 mm, Head Texture Knurled, Maximum Head Height 3.7 mm, Minimum Head Height 3.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.