Shop ZORO SELECT
See all product information
Create Account
Alloy Standard Fit Shoulder Screw
- Mfr # STR70053C16
- Zoro # G523941870
product price:Â
$
9.29
/ea
Key Features
Minimum Thread Length
3/16 in
Head Diameter
9/32 in
Shoulder Length Tolerance
+/-.005 In
Head Type
Knurled
Minimum Yield Strength
85,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR70053C16
- Zoro #
- G523941870
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Head Type
- Knurled
- Minimum Yield Strength
- 85,000 psi
- Shoulder Screw Type
- Standard Shoulder Screw
- Tensile Strength
- 140,000 psi
- Finish
- Black Oxide
- Shear Strength
- 70,000 psi
- Rockwell Hardness
- B91, C32
- Material
- Alloy Steel
- Head Texture
- Knurled
- Drive Type
- Internal Hex
- System of Measurement
- Inch
- Material Grade/Class
- 4140
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Shoulder Length
- 1 in
- Minimum Thread Length
- 3/16 in
- Head Diameter
- 9/32 in
- Shoulder Length Tolerance
- +/-.005 In
- Head Height
- 1/8 in
- Shoulder Diameter
- 5/32 in
- Thread Size
- #6-32
- Overall Length
- 1 3/16 in
- Shoulder Diameter Tolerance
- -0.002 In to -0.004 In
- Length
- 1 3/16 in
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Alloy Steel, Material Grade/Class 4140, Finish Black Oxide, System of Measurement Inch, Thread Size #6-32, Minimum Thread Length 3/16 in, Shoulder Length 1 in, Shoulder Length Tolerance +/-.005 In, Shoulder Diameter 5/32 in, Shoulder Diameter Tolerance -0.002 In to -0.004 In, Head Height 1/8 in, Head Diameter 9/32 in, Tensile Strength 140,000 psi, Shear Strength 70,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.