Alloy Standard Fit Shoulder Screw
- Mfr # STR70058C16
- Zoro # G623940230
product price:Â
$
44.59
/ea
Key Features
Shoulder Length Tolerance
+/-.005 In
Shoulder Diameter Tolerance
-0.002 In to -0.004 In
Material
Alloy Steel
System of Measurement
Inch
Head Height
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STR70058C16
- Zoro #
- G623940230
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shoulder Length
- 1 in
- Shoulder Length Tolerance
- +/-.005 In
- Shoulder Diameter Tolerance
- -0.002 In to -0.004 In
- Head Height
- 3/8 in
- Shoulder Diameter
- 5/8 in
- Head Diameter
- 7/8 in
- Thread Size
- 1/2"-13
- Minimum Thread Length
- 3/4 in
- Overall Length
- 1 3/4 in
- Length
- 1 3/4 in
Details
- Item
- Shoulder Screw
- Material
- Alloy Steel
- System of Measurement
- Inch
- Shear Strength
- 70,000 psi
- Drive Type
- Internal Hex
- Finish
- Black Oxide
- Precision Screw
- Yes
- Rockwell Hardness
- B91, C32
- Material Grade/Class
- 4140
- Tensile Strength
- 140,000 psi
- Head Texture
- Knurled
- Minimum Yield Strength
- 85,000 psi
- Head Type
- Knurled
- Shell Material
- Alloy Steel
Description
Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Alloy Steel, Material Grade/Class 4140, Finish Black Oxide, System of Measurement Inch, Thread Size 1/2 In.-13, Minimum Thread Length 3/4 in, Shoulder Length 1 in, Shoulder Length Tolerance +/-.005 In, Shoulder Diameter 5/8 in, Shoulder Diameter Tolerance -0.002 In to -0.004 In, Head Height 3/8 in, Head Diameter 7/8 in, Tensile Strength 140,000 psi, Shear Strength 70,000 psi, Head Texture Knurled
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.