Shop ZORO SELECT
See all product information
Create Account
Alloy Standard Fit Shoulder Screw
- Mfr # STR700M10X25
- Zoro # G523941566
product price:Â
$
13.39
/ea
Key Features
Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
Thread Size
M8x1.25
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Precision Screw
Yes
Head Diameter
16 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR700M10X25
- Zoro #
- G523941566
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Precision Screw
- Yes
- Material
- Alloy Steel
- Finish
- Black Oxide
- Material Grade/Class
- 4140
- Head Type
- Knurled
- Rockwell Hardness
- B91, C32
- Shoulder Screw Type
- Standard Shoulder Screw
- System of Measurement
- Metric
- Tensile Strength
- 140,000 psi
- Shear Strength
- 70,000 psi
- Head Texture
- Knurled
- Minimum Yield Strength
- 85,000 psi
- Drive Type
- Internal Hex
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.05 Mm
- Thread Size
- M8x1.25
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Head Diameter
- 16 mm
- Head Height
- 7 mm
- Minimum Thread Length
- 13 mm
- Shoulder Length
- 25 mm
- Overall Length
- 38 mm
- Shoulder Diameter
- 10 mm
- Length
- 38 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Alloy Steel, Material Grade/Class 4140, Finish Black Oxide, System of Measurement Metric, Thread Size M8x1.25, Minimum Thread Length 13 mm, Shoulder Length 25 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 10 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 7 mm, Head Diameter 16 mm, Tensile Strength 140,000 psi, Shear Strength 70,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.