Shop ZORO SELECT
See all product information
Create Account
Alloy Standard Fit Shoulder Screw
- Mfr # STR700M12X140
- Zoro # G423940898
product price:Â
$
70.79
/ea
Key Features
Minimum Yield Strength
85,000 psi
Drive Type
Internal Hex
Head Type
Knurled
Tensile Strength
140,000 psi
Shear Strength
70,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR700M12X140
- Zoro #
- G423940898
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Minimum Yield Strength
- 85,000 psi
- Drive Type
- Internal Hex
- Head Type
- Knurled
- Tensile Strength
- 140,000 psi
- Shear Strength
- 70,000 psi
- Finish
- Black Oxide
- Material Grade/Class
- 4140
- Material
- Alloy Steel
- Head Texture
- Knurled
- Shoulder Screw Type
- Standard Shoulder Screw
- System of Measurement
- Metric
- Rockwell Hardness
- B91, C32
- Precision Screw
- Yes
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Shoulder Diameter
- 12 mm
- Head Diameter
- 18 mm
- Shoulder Length
- 140 mm
- Overall Length
- 156 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Thread Size
- M10x1.50
- Minimum Thread Length
- 16 mm
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.06 Mm
- Head Height
- 9 mm
- Length
- 156 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Alloy Steel, Material Grade/Class 4140, Finish Black Oxide, System of Measurement Metric, Thread Size M10x1.50, Minimum Thread Length 16 mm, Shoulder Length 140 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 12 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.06 Mm, Head Height 9 mm, Head Diameter 18 mm, Tensile Strength 140,000 psi, Shear Strength 70,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.