Shop ZORO SELECT
See all product information
Create Account
Alloy Standard Fit Shoulder Screw
- Mfr # STR700M12X150
- Zoro # G423940652
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Minimum Thread Length
16 mm
Minimum Yield Strength
85,000 psi
Rockwell Hardness
B91, C32
Drive Type
Internal Hex
Overall Length
166 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR700M12X150
- Zoro #
- G423940652
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Minimum Yield Strength
- 85,000 psi
- Rockwell Hardness
- B91, C32
- Drive Type
- Internal Hex
- Material
- Alloy Steel
- Tensile Strength
- 140,000 psi
- System of Measurement
- Metric
- Shear Strength
- 70,000 psi
- Finish
- Black Oxide
- Head Texture
- Knurled
- Shoulder Screw Type
- Standard Shoulder Screw
- Head Type
- Knurled
- Material Grade/Class
- 4140
- Precision Screw
- Yes
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Minimum Thread Length
- 16 mm
- Overall Length
- 166 mm
- Shoulder Length
- 150 mm
- Thread Size
- M10x1.50
- Head Diameter
- 18 mm
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.06 Mm
- Head Height
- 9 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Shoulder Diameter
- 12 mm
- Length
- 166 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Alloy Steel, Material Grade/Class 4140, Finish Black Oxide, System of Measurement Metric, Thread Size M10x1.50, Minimum Thread Length 16 mm, Shoulder Length 150 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 12 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.06 Mm, Head Height 9 mm, Head Diameter 18 mm, Tensile Strength 140,000 psi, Shear Strength 70,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.