Shop ZORO SELECT
See all product information
Create Account
Alloy Standard Fit Shoulder Screw
- Mfr # STR700M12X25
- Zoro # G523940347
product price:Â
$
16.49
/ea
Key Features
Overall Length
41 mm
Minimum Thread Length
16 mm
Drive Type
Internal Hex
Color
Black
Shoulder Diameter Tolerance
-0.02 Mm to -0.06 Mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR700M12X25
- Zoro #
- G523940347
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Drive Type
- Internal Hex
- Color
- Black
- Precision Screw
- Yes
- Shoulder Screw Type
- Standard Shoulder Screw
- Head Texture
- Knurled
- Head Type
- Knurled
- Finish
- Black Oxide
- Shear Strength
- 70,000 psi
- Tensile Strength
- 140,000 psi
- Minimum Yield Strength
- 85,000 psi
- Material Grade/Class
- 4140
- System of Measurement
- Metric
- Rockwell Hardness
- B91, C32
- Material
- Alloy Steel
- Shell Material
- Alloy Steel
- Wire Color
- Black
- Traction Material
- Alloy Steel
Dimensions
- Overall Length
- 41 mm
- Minimum Thread Length
- 16 mm
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.06 Mm
- Head Height
- 9 mm
- Thread Size
- M10x1.50
- Shoulder Length
- 25 mm
- Shoulder Diameter
- 12 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Head Diameter
- 18 mm
- Length
- 41 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Alloy Steel, Material Grade/Class 4140, Finish Black Oxide, System of Measurement Metric, Thread Size M10x1.50, Minimum Thread Length 16 mm, Shoulder Length 25 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 12 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.06 Mm, Head Height 9 mm, Head Diameter 18 mm, Tensile Strength 140,000 psi, Shear Strength 70,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.