Shop ZORO SELECT
See all product information
Create Account
Alloy Standard Fit Shoulder Screw
- Mfr # STR700M12X65
- Zoro # G023940885
product price:Â
$
31.19
/ea
Key Features
Shoulder Screw Type
Standard Shoulder Screw
Material
Alloy Steel
Color
Black
Minimum Yield Strength
85,000 psi
Shear Strength
70,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR700M12X65
- Zoro #
- G023940885
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Shoulder Screw Type
- Standard Shoulder Screw
- Material
- Alloy Steel
- Color
- Black
- Minimum Yield Strength
- 85,000 psi
- Shear Strength
- 70,000 psi
- Drive Type
- Internal Hex
- Precision Screw
- Yes
- System of Measurement
- Metric
- Head Type
- Knurled
- Finish
- Black Oxide
- Material Grade/Class
- 4140
- Head Texture
- Knurled
- Tensile Strength
- 140,000 psi
- Rockwell Hardness
- B91, C32
- Shell Material
- Alloy Steel
- Wire Color
- Black
- Traction Material
- Alloy Steel
Dimensions
- Minimum Thread Length
- 16 mm
- Shoulder Length
- 65 mm
- Thread Size
- M10x1.50
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.06 Mm
- Head Height
- 9 mm
- Shoulder Diameter
- 12 mm
- Overall Length
- 81 mm
- Head Diameter
- 18 mm
- Length
- 81 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Alloy Steel, Material Grade/Class 4140, Finish Black Oxide, System of Measurement Metric, Thread Size M10x1.50, Minimum Thread Length 16 mm, Shoulder Length 65 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 12 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.06 Mm, Head Height 9 mm, Head Diameter 18 mm, Tensile Strength 140,000 psi, Shear Strength 70,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.