Shop ZORO SELECT
See all product information
Create Account
Alloy Standard Fit Shoulder Screw
- Mfr # STR700M16X30
- Zoro # G723941458
product price:Â
$
46.39
/ea
Key Features
Color
Black
Overall Length
48 mm
Shear Strength
70,000 psi
Shoulder Diameter Tolerance
-0.02 Mm to -0.06 Mm
Thread Size
M12x1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR700M16X30
- Zoro #
- G723941458
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Color
- Black
- Shear Strength
- 70,000 psi
- System of Measurement
- Metric
- Head Texture
- Knurled
- Minimum Yield Strength
- 85,000 psi
- Rockwell Hardness
- B91, C32
- Precision Screw
- Yes
- Tensile Strength
- 140,000 psi
- Material
- Alloy Steel
- Material Grade/Class
- 4140
- Shoulder Screw Type
- Standard Shoulder Screw
- Finish
- Black Oxide
- Drive Type
- Internal Hex
- Head Type
- Knurled
- Shell Material
- Alloy Steel
- Wire Color
- Black
- Traction Material
- Alloy Steel
Dimensions
- Overall Length
- 48 mm
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.06 Mm
- Thread Size
- M12x1.75
- Head Height
- 11 mm
- Head Diameter
- 24 mm
- Minimum Thread Length
- 18 mm
- Shoulder Length
- 30 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Shoulder Diameter
- 16 mm
- Length
- 48 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Alloy Steel, Material Grade/Class 4140, Finish Black Oxide, System of Measurement Metric, Thread Size M12x1.75, Minimum Thread Length 18 mm, Shoulder Length 30 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 16 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.06 Mm, Head Height 11 mm, Head Diameter 24 mm, Tensile Strength 140,000 psi, Shear Strength 70,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.